missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Universal Indicator, pH Range 4-10, for pH Measurement, Fisher Chemical™
24.98 GBP valid until 2024-12-31
Use promo code "21984" to get your promotional price.
27.65 GBP valid until 2024-12-31
Use promo code "22914" to get your promotional price.
Use promo code "21984" to get your promotional price.
27.65 GBP valid until 2024-12-31
Use promo code "22914" to get your promotional price.
Click to view available options
Quantity:
100 mL
500 mL
2.5 L
Description
Universal Indicator, pH Range 4-10, for pH Measurement
Specifications
Packaging | Plastic Coated Glass bottle |
Quantity | 100 mL |
Physical Form | Liquid |
Safety and Handling
Product Identifier
- Universal indicator, pH range 4-10
- Danger
- Flammable liquid Category 2
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 2
- H225-Highly flammable liquid and vapour.
- H302-Harmful if swallowed.
- H312-Harmful in contact with skin.
- H319-Causes serious eye irritation.
- H332-Harmful if inhaled.
- H371-May cause damage to organs.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P240-Ground/bond container and receiving equipment.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- MIXTURE LIST-Contains : Ethyl alcohol, Methyl alcohol
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'