missing translation for 'onlineSavingsMsg'
Learn More

Ansell Edmont™ Universal™ 87-665 Series Blue Natural Rubber Latex Immersion Gloves

Specially treated to reduce the risk of allergic reaction.

Brand:  Ansell Edmont™ 87665100

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12607041

  • £12.49 / 12 pairs


Estimated Shipment
05-05-2021
Add to basket

Description

Description

  • Immersion gloves
  • 100% Natural rubber delivers sensitivity with superior tensile strength
  • Pure cotton flocklining is soft, non irritant and comfortable
  • Chemical and liquid protection

Applications:

  • Light assembly tasks
  • Refining oil and petrol
  • Cleaning
  • Chemical handling
  • Chemical refining
Specifications

Specifications

Natural Rubber Latex
Immersion Gloves
0.4 mm
Natural Rubber Latex
Cotton Flocking
87-665
144 Pairs
No
87-665
Rubber Latex
Pinked cuff
Chemical resistance
10
Blue
Videos
SDS
Documents