missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Universal™ 87-650 Series Yellow Natural Rubber Latex Immersion Gloves
100% Natural rubber delivers excellent sensitivity with superior tensile strength. Pure cotton flocklining is soft, non irritant and superbly comfortable. Specially treated to reduce the risk of allergic reactions.
Brand: Ansell™ 87650090BP
Code : NEW
Additional Details : Weight : 0.68850kg
Description
- Hand protection
- Natural rubber latex (Coating material)
- Cotton flocking (Liner material)
- Sensitizers: Natural rubber proteins, Zinc Diethyldithiocarbamate
- Good physical properties and dexterity
- Protein level : <50μg/g ( Modified Lowry test )
- Chlorinated to improve chemical resistance, donning properties and to minimise the amount of allergenic proteins
Applications:
- Do not use against flames or temperatures <0°C or >100°C
- Poor versus oils, greases, organic solvents and hydrocarbons
Specifications
Rubber Latex | |
Natural Rubber Latex | |
Immersion Gloves | |
87-650 | |
Yellow | |
Cotton Flocking | |
Chemical resistance |
Natural Rubber Latex | |
No | |
9 | |
0.4 mm | |
Pinked | |
144 Pairs | |
87-650 |