missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Unisex Smart Scrub Trousers, Regular, Bottle Green
Click to view available options
Size:
2X-Large, Regular
3X-Large, Regular
4X-Large, Regular
Large, Regular
Regular
X-Large, Regular
X-Small, Regular
Description
- Unisex
- Inside leg: Short (S) 29 in. Regular (R) 31 in. Unhemmed (U) 38 in.
- Fabric Weight: 195gsm
- 67% polyester/33% cotton
Specifications
Size | Regular |
Material | Polyester/Cotton Blend |
Color | Bottle Green |
Style | NU165 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'