missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Uniliner Inlet Liner, I.D. 4mm
For Agilent 0.25 in. packed injection ports.
Brand: Restek™ 20343-214.5
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- Material: Borosilicate Glass
- Geometry: Uniliner
- Deactivation: Siltek
- I.D.: 4mm
- O.D.: 6.25mm
- Length: 120mm
- Volume: 1.068mL
- Quantity: 5/Pk.
Specifications
Inlet Liner | |
1.068 mL | |
4 mm | |
120 mm |
6.25 mm | |
Borosilicate Glass | |
Agilent 0.25 in. Packed Injection Ports |