missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Ultrospec™ 8000 Spectrophotometer
Features multiuser capablity with secure login to protect methods.
Brand: Cytiva 29003610
Description
- Dual-beam UV-Visible spectrophotometer
- Used for critical analysis, Pharmacopoeia research
- Secure user log in and method control
- Datrys CFR software
- Color touchscreen display
- Equation editor software allows custom calculations to be applied to measured data
- USB memory stick data/method storage and USB PC connection
Specifications
21 CFR part 11 | |
Touchscreen | |
1 nm | |
90/250 V | |
30 VAC | |
17.99 in. | |
2 years instrument, 1 year lamp | |
39.68 lb. | |
20.98 in. |
USB cable, USB memory stick | |
Ultrospec 8000 | |
UV-Vis Spectrophotometer | |
190 to 1100 nm | |
Designed to Meet The Requirements of Critical Analysis and Users in Pharmacopoeia Research Environments | |
457 mm | |
±0.3 nm | |
<18 kg |