Corning™ UltraGAPS™ Microarray Slides

Ideal for printing both long (>50 mer) oligonucleotide and cDNA arrays

Overview
Brand: Corning™

Manufacturer Part Number: 40015

X25 ULTRAGAPS coated slide, barcoded, Nonsterile,5/bag

UNSPSC: 41115812

Code: 67

Additional Details:
Additional Details: Weight: 0.63503kg



Product Code. 10281882

Quantity Price
1 £ 706.18 / Pack of 25
Estimated Shipment
04-04-2017
Add to basket


Description and Specification

Specification

Coating UltraGAPS™
Applications For printing both long (>50 mer) oligonucleotide and cDNA arrays
Sterile No
Quantity 5/Pk.
Width (Metric) 75.5mm
Barcode Yes
Product Type Microarray Slide
Length (Metric) 25.3mm
Height (Metric) 1.1mm
Documentation