Learn More
Thermo Scientific™ UltraFast™ UFC-1 GC Columns
Dramatically increase the speed of your analysis with Thermo Scientific™ UltraFast GC columns.
Brand: Thermo Scientific™ UFMC00001070404
Code : 16
Additional Details : Weight : 0.10000kg
Description
Dramatically increase the speed of your analysis with Thermo Scientific™ UltraFast GC columns. If your laboratory processes large numbers of samples each day, UltraFast GC columns have the processing speed and throughput you need. These short, narrow-bore columns are designed for use with the Thermo Scientific TRACE GC UltraFast gas chromatograph configuration. Together they deliver a significant gain in analysis speed compared to conventional GC procedures.
Applications:
Chemical
Petrochemical
Environmental
Flavors and fragrances
Tailored Specifically for Robustness and SpeedUltraFast GC columns utilize short (2–10m), narrow-bore capillaries and temperature programming conditions usually fast than 2°C/s, which results in peak widths in the 50-200ms range. As a result, analysis times average 1 minute or less. Benefits include:
Dramatically shorter analysis times
Increased sample throughput–by a factor of 20
Longer column lifetimes
UltraFast UFC-1 Uses:
ASTM D-2887
General
ISO 9377-2
ASTM D-3710
Specifications
UFMC00001070404 | |
Ultrafast | |
UltraFast UFC-1 | |
5 m |
0.25 μm | |
Trace GC UltraFast Instrument | |
Flavor Analysis, GC for Petrochemicals, GC for Environmental Analysis, GC for Flavors and Fragrances | |
0.32 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.