missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Ubbelohde Viscometers for Automatic Measurements
SI Analytics™ Ubbelohde Viscometers for Automatic Measurements feature a suspended ball level for determination of absolute and relative kinematic viscosity of liquids with Newtonian flow behavior.
POA
Specifications
Product Type | Ubbelohde Viscometer |
---|---|
Certifications/Compliance | DIN 51 562 Part 1, ISO/DIS 3105 (BS-IP-SL) |
Material | Glass |
Length (Metric) | 290 mm |
For Use With (Application) | Automatic measurements |
Description
- Ideal for transparent liquids automatic measurement, foaming liquids, liquid mixture with highly volatile components, and high-temperature or low temperature measurements
- Delivered with manufacturer's certificate in accordance with DIN 55 350, Part 18
- All viscometers are provided with ring marks
- This ensures that viscometers for automatic measurements can also be checked by means of manual measurements
- The recommended minimum flowthrough time is 200 seconds
Specifications
Ubbelohde Viscometer | |
Glass | |
Automatic measurements |
DIN 51 562 Part 1, ISO/DIS 3105 (BS-IP-SL) | |
290 mm | |
15 to 20 mL |