missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Selfe™ Ubbelohde Suspended-Level Viscometers
Suitable for transparent liquids. With UKAS certificate of calibration
Brand: Poulten Selfe™ 1643/05
Code : 33
Additional Details : Weight : 1.00000kg
Description
ASTM D445-IP71, ASTM D446.Suitable for transparent liquids. Nominal overall length 283mm. Approximate sample size 18mL. With UKAS certificate of calibration.Specifications
Ubbelohde Suspended-Level Viscometer | |
D445-IP71, D446 | |
1C |
6 to 30 cSt | |
D446 | |
18 mL |