Poulten Selfe™ Ubbelohde Suspended-Level Viscometers


Overview
Brand: Poulten Selfe™

Manufacturer Part Number: V1643/07

VISCOMETER,SUSPENDED LEVEL, UBBELOHDE SIZE 2,CERTI

UNSPSC: 41103312

Code: 33

Additional Details:
Additional Details: Weight: 1.00000kg



Product Code. 13171063

Quantity Price
1 £ 394.49 / Each
Estimated Shipment
10-04-2017
Add to basket


  • Description and Specification
  • Documentation
  • Accessories and Spare Parts
Description and Specification

Specification

Viscosity 20 to 100mm2/s
Viscosity Range 20 to 100mm2/s
Sample Volume (Metric) 18mL
Size 2
Product Type Ubbelohde Suspended-Level Viscometers
ASTM Numbers D445-IP71, D446
Certifications/Compliance D446

ASTM D445-IP71, ASTM D446.Suitable for transparent liquids. Nominal overall length 283mm. Approximate sample size 18mL. With UKAS certificate of calibration.

Documentation Accessories and Spare Parts