missing translation for 'onlineSavingsMsg'
Learn More

New Brunswick Scientific™ U410 High-Efficiency Ultra-Low Temperature Freezer

Use this ultra-low temperature freezer for storage and preservation of all types of biological material. New Brunswick Scientific™ U410 High-Efficiency Ultra-Low Temperature Freezers minimize operating costs while providing superior protection for your critical samples.

Brand:  New Brunswick Scientific™ U9260-0008


Code : 99

Additional Details : Weight : 0.01000kg

Product Code. 11645611

  • £11966.48 / Each


Estimated Shipment: 13-07-2021
Add to basket

Description

Description

  • Broad range of capacity classes: 410 to 725L, e.g. from 24,000 to 50,400 samples
  • Efficient insulation, composed of traditional insulation, vacuum insulation panels, and Vacupor NT™ technology achieve energy savings
  • Efficient compressor control system reduces cycle times to lower energy consumption and increases freezer longevity
  • New automatic vent port on front door of upright CryoCube models improves energy consumption and enables fast sample access
  • Lockable main switch to prevent switch-offs by accident
  • Location for chart recorder for data documentation
  • Ergonomic door handle of CryoCube models based on Eppendorf PhysioCare Concept requires less force and provides easier access
  • Some models are available as air-cooled as well as water-cooled for further energy saving
  • Full stainless steel interior for easy cleaning during maintenance and defrost cycles; powder-coated steel exterior
Specifications

Specifications

Samples (24,000)
Floor space needed: 80 x 85.2cm
410 L
U410 High-Efficiency Ultra-Low Temperature Freezer
5
-85°C
230 V 50 Hz
Videos
SDS
Documents
Certificates
View accessory products