missing translation for 'onlineSavingsMsg'
Learn More

Poulten Selfe™ U-Tube Viscometer

Brand:  Poulten Selfe™ 1619/06

Code : 33

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 13111033

  • £284.00 / Each


Estimated Shipment
13-06-2018
Add to basket

Description

Description

  • PSL calibrated viscometers are supplied with UKAS certificates providing an official assurance of the competence of the calibration work carried out. UKAS certificates of calibration, which satisfy the requirements of ISO 9000, are issued by the PSL Calibration Laboratory, which is a National Measurement Accreditation Service accredited laboratory.
  • Type BS/U, IP71.Suitable for transparent liquids. Nominal overall length 300mm. Approx. sample size 13mL to 40mL.
Specifications

Specifications

UKAS, ISO 9000
F
U-Tube Viscometer
18mL
200 to 1000mm2/s
200 to 1000mm2/s
Videos
Documentation View accessory products