missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Type N8 Clear Crimp Neck Vials
Store material in glass micro-vials with crimp necks and closures. Type N8 Clear Crimp Neck Vials come in a variety of shapes.
£11.65 - £23.70
Specifications
Color | Clear |
---|---|
Neck Style | Crimp |
No. per Pack | 100 |
Packaging Type | 100 Pack |
Quantity | 100 Pk. |
Product Code | Brand | Volume (Metric) | Base Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Base Style | Price | Quantity & Availability | ||||
10496342
|
Macherey-Nagel™
70282 |
0.3 mL | Round |
£17.65
Pack of 100 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
10052711
|
Macherey-Nagel™
70286 |
0.2 mL | Conical |
£19.80
Pack of 100 |
Estimated Shipment: 22-04-2024
Log in to see stock. |
||||
10546912
|
Macherey-Nagel™
70251 |
0.8 mL | Flat |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10669361
|
Macherey-Nagel™
70212 |
0.6 mL | Conical |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Micro-vials with 8 mm crimp neck
- 0.2–1.2 mL usable volume
- Adapter required for use in an autosampler
- Available with flat, round or conical bottom, made of clear glass
Specifications
Clear | |
100 | |
100 Pk. |
Crimp | |
100 Pack |