missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Type N8 Clear Crimp Neck Vials

Store material in glass micro-vials with crimp necks and closures. Type N8 Clear Crimp Neck Vials come in a variety of shapes.

Brand:  Macherey-Nagel™ 70212

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10669361

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Micro-vials with 8 mm crimp neck
  • 0.2–1.2 mL usable volume
  • Adapter required for use in an autosampler
  • Available with flat, round or conical bottom, made of clear glass
Specifications

Specifications

Clear
0.6 mL
100
Conical
100 Pk.
7 mm
Crimp
100 Pack
40 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers