Learn More
Macherey-Nagel™ Glass Snap Cap Vials, N22
Used for the storage of powdery samples. Macherey-Nagel™ Glass Snap Cap Vials, N22 are flat bottom vials made of 3rd hydrolytic class glass, since storage of solid samples is generally not very demanding.
Brand: Macherey-Nagel™ 70273
Additional Details : Weight : 1.54800kg
Description
This product is manufactured under strict hygienic conditions. Opto-electronical supervision at the glass processing machines ensures high quality for a safe analysis. Additional in-process controls and a final QC inspection are also part of the measurements that have been implemented to grant a reliable product quality.
- To be used with polyethylene (PE) plastic N22 snap caps (sold separately)
- Packaged in 100 vial carton
Specifications
22 mm | |
26 mm | |
25 mL | |
Snap Cap | |
Carton | |
Snap Cap | |
100 Pk. |
Clear | |
Hydrolytic Glass (Class III) | |
For storage of Powdery Samples | |
100 | |
Flat | |
65 mm | |
N22 |