missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Type N18 Clear Snap Cap Vials
Brand: Macherey-Nagel™ 70272
Additional Details : Weight : 0.10000kg
Specifications
Clear | |
Glass | |
For storage of Powdery Samples | |
100 | |
Flat | |
50 mm |
22 mm | |
10 mL | |
Snap Cap | |
100 Pack | |
Snap Cap | |
100 Pk. |