missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Type I 18/10 Stainless Steel Beaker
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
Description
- Manufactured from 18/10 stainless steel
- Conical shape
- With handle and spout
Specifications
Diameter (Metric) Outer | 125 mm |
Capacity (Metric) | 500 mL |
Material | Stainless Steel (18/10) |
Height (Metric) | 90 mm |
Includes | Handle, Spout |
Type | Beaker |
Graduated | Yes |
Style | Conical |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'