missing translation for 'onlineSavingsMsg'
Learn More

Asecos™ Type 90 Safety Storage Underbench Cabinets

Safely store flammable liquids under workbenches, worktops, counters or fume cupboards in accordance with EN 14470-1. With a height of 800mm these cabinets have maximized interior heights making them ideal for storage of larger containers. 

Brand:  Asecos™ 32657-001-30430

Code : NEW

Additional Details : Weight : 172.89999kg

 View more versions of this product

Product Code. 15365569

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Specifications

Specifications

EN 14470-1 with a fire resistance of 90 minutes
482 x 979 x 702mm
800mm
Two drawers and two perforated inserts
233kg
979mm
Steel
482mm
Storage of flammable liquids
702mm
Powder-coated
1102mm
Light Gray
Videos