Learn More
Asecos™ Type 90 Safety Storage Underbench Cabinets
Safely store flammable liquids under workbenches, worktops, counters or fume cupboards in accordance with EN 14470-1. With a height of 800mm these cabinets have maximized interior heights making them ideal for storage of larger containers.
Brand: Asecos™ 32658
Code : NEW
Additional Details : Weight : 114.00000kg
Specifications
EN 14470-1 with a fire resistance of 90 minutes | |
482 x 470 x 702mm | |
800mm | |
One drawer | |
143kg | |
470mm | |
Steel |
482mm | |
Storage of flammable liquids | |
702mm | |
Powder-coated | |
593mm | |
Light Gray |