missing translation for 'onlineSavingsMsg'
Learn More

Asecos™ Type 90 Safety Storage Underbench Cabinets

Safely store flammable liquids under workbenches, worktops, counters or fume cupboards in accordance with EN 14470-1. With a height of 800mm these cabinets have maximized interior heights making them ideal for storage of larger containers. 

Brand:  Asecos™ 32658-001-30474

Code : NEW

Additional Details : Weight : 115.90000kg

 View more versions of this product

Product Code. 15345579

  • £1450.05 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Specifications

EN 14470-1 with a fire resistance of 90 minutes
482 x 470 x 702mm
800mm
One pullout drawer and perforated metal plate insert
143kg
470mm
Steel
482mm
Storage of flammable liquids
702mm
Powder-coated
593mm
Light Gray
Videos