Asecos™ Type 90 Safety Storage Underbench Cabinets

Safely store flammable liquids under workbenches, worktops, counters or fume cupboards in accordance with EN 14470-1. With a height of 800mm these cabinets have maximized interior heights making them ideal for storage of larger containers. 

Overview
Brand: Asecos™

Manufacturer Part Number: 3010700130762

Type 90 underbench cabinet with interior

Code: NEW

Additional Details:
Additional Details: Weight: 195.70000kg



Product Code. 15315579

Quantity Price
1 £ 2443.14 / Each
Estimated Shipment date
from Supplier 27-03-2017
Add to basket


Description and Specification

Specification

Width (Metric) Exterior 1102mm
Certifications/Compliance EN 14470-1 with a fire resistance of 90 minutes
Color Light gray
Height (Metric) Exterior 800mm
Material Powder-coated sheet steel
Width (Metric) Interior 979mm
Depth (Metric) Interior 626mm
Door Style Wing
For Use With (Application) Storage of flammable liquids
Includes Two wing doors, one perforated insert and one bottom collecting sump
Weight (Metric) 200kg
Height (Metric) Interior 701mm
Dimensions (D x W x H) Interior 626 x 979 x 701mm