missing translation for 'onlineSavingsMsg'
Learn More

Asecos™ Type 90 Safety Storage Underbench Cabinets

Safely store flammable liquids under workbenches, worktops, counters or fume cupboards in accordance with EN 14470-1. With a height of 800mm these cabinets have maximized interior heights making them ideal for storage of larger containers. 

Brand:  Asecos™ 30107-001-30712

Code : NEW

Additional Details : Weight : 214.70000kg

 View more versions of this product

Product Code. 15305579

  • £2607.12 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Specifications

626 x 979 x 701mm
701mm
1102mm
EN 14470-1 with a fire resistance of 90 minutes
626mm
2
Two wing doors, two drawers and one bottom collecting sump
800mm
Powder-coated sheet steel
979mm
Light gray
Wing
Storage of flammable liquids
200kg