Asecos™ Type 90 Safety Storage Underbench Cabinets

Safely store flammable liquids under workbenches, worktops, counters or fume cupboards in accordance with EN 14470-1. With a height of 800mm these cabinets have maximized interior heights making them ideal for storage of larger containers. 

Overview
Brand: Asecos™

Manufacturer Part Number: 3265700130431

Type 90 underbench cabinet with interior

Code: NEW

Additional Details:
Additional Details: Weight: 186.20000kg



Product Code. 15385569

Quantity Price
1 £ 2685.58 / Each
Estimated Shipment date
from Supplier 14-03-2017
Add to basket


Description and Specification

Specification

Material Powder-coated sheet steel
Width (Metric) Exterior 1102mm
Width (Metric) Interior 979mm
Certifications/Compliance EN 14470-1 with a fire resistance of 90 minutes
Color Light gray
Depth (Metric) Interior 482mm
For Use With (Application) Storage of flammable liquids
Includes Two drawers, two perforated inserts and two second-level drawers
Weight (Metric) 233kg
Height (Metric) Exterior 800mm
Height (Metric) Interior 702mm
Dimensions (D x W x H) Interior 482 x 979 x 702mm