missing translation for 'onlineSavingsMsg'
Learn More

Asecos™ S-Classic-90 Safety Storage Cabinets

Offers protection against corrosion, scratch resistance.

Brand:  Asecos™ 30238-002-30279

Code : NEW

Additional Details : Weight : 203.00000kg

 View more versions of this product

Product Code. 13463987

  • £1710.23 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Type 90 safety storage cabinet
  • With wing doors
  • With cylinder locking
  • Integrated adjusting aids to compensate uneven floor
  • Fire resistance of 90 minutes
  • In accordance with EN 14470-1 and TRGS 510
  • GS-tested safety storage cabinets

Warranty

Five years

Specifications

Specifications

EN 14470-1, DIN EN 14727, GS certified, CE compliant
520mm
524 x 450 x 1072mm
Increased protection against corrosion
1070mm
S90.129.060
Powder-coated
596mm
Yellow
616mm
Body: Warning yellow RAL1004, Door: Warning yellow RAL1004; Sheet Steel RAL 7035
Winged, Left-hinged
1298mm
2 shelves and bottom collecting sump
2
Safety Storage Cabinet
450mm
Steel
Videos