Sartorius™ Type 145 Cellulose Triacetate Ultra Filtration Membrane Discs


Overview
Brand: Sartorius™

Manufacturer Part Number: 14539--47------D

UNSPSC: 41000000

Code: NEW

Additional Details:
Additional Details: Weight: 0.10000kg



Product Code. 10669341

Quantity Price
1 £ 75.2 / Pack of 10
Estimated Shipment
07-06-2017
Add to basket


Description and Specification

Specification

Flow Rate 0.11mL/min./cm2
No. per Pack 10Pack
Thickness (Metric) 120μm
Membrane Ultra filtration Membrane
Disc Diameter 47mm
Type Ultra filtration Membrane Discs
Material Cellulose Triacetate
Grade Type 145
Filter Type Ultra filtration Membrane Discs
Diameter (Metric) Filter 47mm
For Use With (Application) Ideal for sample cleaning and protein removal and when high recovery of the filtrate solution is of primary importance