missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Type 144 Hydrosart Ultra Filtration Membrane Discs

Brand:  Sartorius™ 14439--63------D

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10205901

  • £284.00 / Pack of 10
Estimated Shipment: 28-05-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Ultra-filtration Membrane Disc
0.08mL/min./cm2
Type 144
10Pack
Ultrafiltration Membrane Discs
63 mm
Hydrosart
Ideal for sample cleaning and protein removal and when high recovery of the filtrate solution is of primary importance
Ultra-filtration Membrane Discs
180 μm
63 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers