missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class A Clear Glass Threaded Vials with Caps, PTFE-faced White 14B Rubber Liner

Fisherbrand™ Type 1 Class A Borosilicate Glass Clear Sample Vials with Fitted Caps feature fitted black phenolic caps with either polycone liner or PTFE faced white rubber liner.

Brand:  Fisherbrand™

148.02 GBP valid until 2024-12-31
Use promo code "21960" to get your promotional price.



Code : 46

Additional Details : Weight : 1.10160kg

 View more versions of this product

Product Code. 11503532

  • £228.00 / Pack of 288
Estimated Shipment: 03-07-2024
to see stock.
Add to basket

Description

Description

Fisherbrand™ Type 1 Class A Borosilicate Glass Clear Sample Vials with Fitted Caps feature fitted black phenolic caps with either polycone liner or PTFE faced white rubber liner.

  • Supplied in partitioned trays
  • Also available: pre-cleaned EPA (Environmental Protection Agency) vials for VOA (volatile organic analysis), with or without certification, and fitted white polypropylene open top caps with PTFE faced silicone septa
Specifications

Specifications

A
Clear
Borosilicate Glass (Type 1 Class A)
Yes
For general purpose vials for light sensitive materials
0.5 dr.
Phenolic
38 mm
ASTM, USP Type I
8-425
Teflon-faced Rubber
12 mm
Non-sterile
2 mL
288
2 mL
Fitted Cap
288 Pk.
Vial
Volatile Organic Analysis
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers