missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom Quartz Cell with Lid
Standard rectangular Quartz Cell with lid for visible/UV spectrophotometry. 2.5 mL minimum working volume.
Brand: Biochrom 80209989
Code : GX
Additional Details : Weight : 0.10500kg
Description
- 10 mm matched standard cuvette with lid
- Minimum working volume: 2.5 mL
- 10 mm pathlength
- 10 mm internal width
- External Dimensions: 12.5 mm x 45 mm
- For use with Ultrospec 7000/8000/9000, Ultrospec 2100 Pro, Novaspec III/Plus, GeneQuant 1300/100
Specifications
Matched Standard Cell | |
Quartz | |
10 mm | |
10 mm | |
45 mm | |
Rectangle |
2 mL | |
12.5 mm | |
2 Pk. | |
Ultrospec 7000/8000/9000, Ultrospec 2100 Pro, Novaspec III/Plus, GeneQuant 1300/100 | |
UV/Vis Spectrophotometry |