Learn More
Saint Gobain Life Sciences Tygon™ XL-60 Pump Tubing
Flexible food and beverage dispensing Tygon™ XL-60 Pump Tubing.
Brand: Saint Gobain Life Sciences AN800053
Additional Details : Weight : 0.80000kg
Description
Tygon™ XL-60 clear peristaltic pump tubing from Saint-Gobain is ideal for food and beverage dispensing. It has the ability to maintain pump life for more than 500 hours and, with a durometer hardness of Shore A 60, it is extremely flexible and long lasting – reducing downtime due to pump tubing failure. This high-performance tubing is an excellent alternative to silicones and PVC when longer pump life is required. Tygon™ XL-60 is resistant to ozone, oxygen, and sunlight aging, as well as chemicals and a wide range of fluids, including acids and bases. It remains flexible at -40°F and is temperature resistant up to 250°F, and its translucent color makes it easy to monitor the liquids flowing through it.
- DEHP free
- Long flex life in peristaltic pumps
- Temperature resistant up to 250°F
- Low extractables
- Alternative to PVC
- Clear and flexible
- Custom colors available
Typical Applications
- Peristaltic pumps
- Food and beverage transfer
Specifications
Pump Tubing | |
0.75 in. | |
Tygoprene | |
25.4 mm | |
15 m | |
Beverage, Chemical, Food, Ink, Laboratory, Soap and Detergent | |
-40°C | |
Transparent | |
11 psi | |
156°C |
FDA, NSF 51 | |
19.05 mm | |
1 in. | |
49.2 ft. | |
Peristaltic Pumps | |
-40°F | |
1 Ea. | |
60 (Shore A) | |
312.8°F |