missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Tygon™ Standard 3-stop Tubing

Inexpensive, all around 3-stop tubing for general laboratory applications. Ismatec™ Tygon™ Standard 3-stop Tubing requires extension tubing on both suction and discharge sides.

Brand:  Ismatec™ SC0068T

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 10107050

Quantity Price
1 £49.08 / Pack of 12
10 £42.78 / Pack of 12
Estimated Shipment: 30-11-2021

Please to purchase this item. Need a web account? Register with us today!



Description

Description

  • Transparent.
  • Resistant to almost all inorganic chemicals.
  • Tasteless.
  • Smooth polished inner wall.
  • Low gas permeability.
  • Non-aging and non-oxidizing.
  • High dielectric constant.
  • Potential leaching of plasticizers.
  • Applications
    • Acids: Good
    • Alkaline solutions: Good
    • Solvents: Not recommended
    • Pressure: Fair
    • Vacuum: Good
    • Viscous media: Excellent
    • Sterile media: Limited
  • Complies with: FDA 21 CFR175.300
  • Sterilization
    • Autoclavable with steam, 30 minutes at 1 bar (15psi) and 121°C; tubing will appear milky.
    • Gas sterilization with ethylene oxide.
    • Not recommended for sterilization with radiation.
Specifications

Specifications

FDA 21 CFR175.300
Autoclavable
40 cm
3-stop Tubing
-50°C
1.85mm I.D., 3.57mm O.D.
Potential leaching of plasticizers.
Good
Color-code: Green-Green
Tygon
0.86 mm
General laboratory applications, 3-stop tubing for MS/CA cassettes
12 Pcs./Pk.
CO2 360, O2 80, N2 40
Transparent
74°C
Videos
SDS
Documents
Certificates