missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Tygon ST Standard Tubing
Handle virtually all inorganic chemicals found in the lab with this Tygon tubing. Ismatec™ Tygon ST Standard Tubing is specially formulated for resistance to flex fatigue and abrasion.
£318.00
Specifications
Product Type | Standard Tubing |
---|---|
Autoclavable | Autoclavable |
Material | Tygon ST |
Overall Length (Metric) | 1500 cm |
For Use With | pump |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
10423622
|
Ismatec™
SC0535T |
8 mm | 14.4 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Tygon ST R-3603 Tubing
- Thermoplastic, PVC-based material with plasticizer
- Flexible, firm, transparent
- Inexpensive all-round tubing
- High chemical resistance
- Meets FDA criteria
- Resistant to almost all inorganic chemicals
- Tasteless
- Smooth polished inner wall
- Low gas permeability
- Non-aging and non-oxidizing
- High dielectric constant
Specifications
Standard Tubing | |
Tygon ST | |
pump | |
-50°C | |
Acids, Alkalies, almost all inorganic chemicals | |
Potential leaching of plasticizers, short service-life | |
Good |
Autoclavable | |
1500 cm | |
For general laboratory applications | |
1 Each | |
Low | |
Transparent | |
74°C |