missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Tygon ST Standard Tubing

Handle virtually all inorganic chemicals found in the lab with this Tygon tubing. Ismatec™ Tygon ST Standard Tubing is specially formulated for resistance to flex fatigue and abrasion.

Brand:  Ismatec™ SC0502T

Code : NEW

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 10139961

Quantity Price
1 £217.14 / 15m
6 £185.35 / 15m
Estimated Shipment: 06-12-2021

Add to basket


Description

Description

  • Tygon ST R-3603 Tubing
  • Thermoplastic, PVC-based material with plasticizer
  • Flexible, firm, transparent
  • Inexpensive all-round tubing
  • High chemical resistance
  • Meets FDA criteria
  • Resistant to almost all inorganic chemicals
  • Tasteless
  • Smooth polished inner wall
  • Low gas permeability
  • Non-aging and non-oxidizing
  • High dielectric constant
Specifications

Specifications

Autoclavable
Tygon ST
1500 cm
Standard Tubing
For general laboratory applications
1 Each
Low
Transparent
74°C
8 mm
12.8 mm
2.4 mm
pump
-50°C
Acids, Alkalies, almost all inorganic chemicals
Potential leaching of plasticizers, short service-life
Good
Videos
SDS
Documents
Certificates