missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ SPT-3350 Silicone Tubing
Tygon™ SPT-3350 Silicone Tubing for food and beverage transfer.
£435.00 - £1650.00
Specifications
Product Type | Transfer Tubing |
---|---|
Certifications/Compliance | FDA (21 CFR Part 177.2600), NSF 51, ISO 10993 |
Material | Silicone |
Overall Length (English) | 49.2 ft. |
Overall Length (Metric) | 15 m |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
11734768
|
Saint Gobain Life Sciences
T3312-43 |
9.5 mm | 15.9 mm |
£640.00
15m |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
12316879
|
Saint Gobain Life Sciences
T3306-43 |
4.8 mm | 11.1 mm |
£435.00
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
12356879
|
Saint Gobain Life Sciences
T3308-43 |
6.4 mm | 12.7 mm |
£510.00
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
12386889
|
Saint Gobain Life Sciences
T3324-43 |
19 mm | 25.4 mm |
£1085.00
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
12396889
|
Saint Gobain Life Sciences
T3332-43 |
25.4 mm | 31.8 mm |
£1350.00
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
12306899
|
Saint Gobain Life Sciences
T3340-43 |
31.8 mm | 38.1 mm |
£1650.00
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
Description
Tygon™ SPT-3350 tubing from Saint-Gobain is ideal for food and beverage dispensing. It is up to three times smoother than other silicone tubing.
- Ultra-smooth inner bore reduces potential for particle entrapment
- Minimal extractable help maintain fluid integrity
- Excellent fluid flow characteristics
- Complete inventory of standard sizes available, including metric sizes
Typical Applications
- Food and beverage dispensing
Tygon™ SPT-3350 tubing meets FDA 21 CFR 175.300 and NSF 51 certification.
Tygon™ SPT-3350 silicone tubing has a Master File with the U.S. Food and Drug Administration.
Specifications
Transfer Tubing | |
Silicone | |
15 m | |
3.2 mm | |
-112°F | |
Translucent | |
392°F |
FDA (21 CFR Part 177.2600), NSF 51, ISO 10993 | |
49.2 ft. | |
1/8 in. | |
Pharmaceutical, cosmetic and medical industry. | |
-80°C | |
50 (Shore A) | |
200°C |