missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Tygon™ Sl Silicone 3350 Platinum 2-stop Tubing
Platinum-cured 2-stop silicone tubing with an ultra smooth inner surface for sanitary transfer of sensitive fluids. Ismatec™ Tygon™ Sl Silicone 3350 Platinum 2-stop Tubing requires extension tubing on both suction and discharge sides.
£54.64 - £152.00
Specifications
Product Type | 2-stop Tubing |
---|---|
Certifications/Compliance | US Pharmacopoea XXIII Cl.Vl FDA 21 CFR, Part 177.2600. Also exceeds 3A sanitary standards |
Autoclavable | Autoclavable |
Material | Tygon SI Silicone 3350 |
Overall Length (Metric) | 40 cm |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
10124552
|
Ismatec™
SC0626 |
1.30mm I.D. |
£152.00
Pack of 6 |
Estimated Shipment: 10-07-2024
Log in to see stock. |
|||||
10297122
|
Ismatec™
SC0625A |
1.14mm I.D., 2.82mm O.D. |
£152.00
Each |
Estimated Shipment: 10-07-2024
Log in to see stock. |
|||||
10386492
|
Ismatec™
SC0622 |
0.76mm I.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10790155
|
Ismatec™
SC0620A |
0.51mm I.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Steam autoclavable.
- Excellent biological compatibility.
- Ultra-smooth inner bore reduces potential for particle entrapment.
- Lower level of protein binding.
- Entirely non-toxic, non-hemolytic and non-pyrogenic.
- Weather, ozone, sunlight and radiation resistant.
- Resistant to fungus.
- Odorless.
- Not suitable for concentrated solvents, oils, acids or diluted sodium hydroxide.
- Relatively high gas permeability.
- Applications
- Acids: Limited
- Alkaline solutions: Limited
- Solvents: Limited
- Pressure: Not recommended
- Vacuum: Good
- Viscous media: Fair
- Sterile media: Excellent
- Complies with:
- US Pharmacopoea XXIII Cl.Vl FDA 21 CFR, Part 177.2600.
- Also exceeds 3A sanitary standards
- Sterilization
- Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 121°C.
- Gas sterilization with ethylene oxide.
- Sterilization with radiation up to 2.5 mrad.
Specifications
2-stop Tubing | |
Autoclavable | |
40 cm | |
-60°C | |
CO2 25147, O2 4715, N2 2284 | |
Clear |
US Pharmacopoea XXIII Cl.Vl FDA 21 CFR, Part 177.2600. Also exceeds 3A sanitary standards | |
Tygon SI Silicone 3350 | |
Sanitary transfer of sensitive fluids. CA cassettes. | |
6 pcs./Pk. | |
Not suitable for concentrated solvents, oils, acids or diluted sodium hydroxide. Relatively high gas permeability. | |
200°C |