missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ LMT-55 Tubing with Two Stop Configuration

Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Tygon™ LMT-55 Tubing with Two Stop Configuration handles virtually all inorganic chemicals found in the lab.

Brand:  Saint Gobain Life Sciences 070534-23-ND

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 12340200

  • £63.00 / Pack of 12
Estimated Shipment: 16-05-2024
to see stock.
Add to basket

Description

Description

  • Bio-based formulation delivers excellent performance
  • Lot-to-lot consistency for reproducible results
  • Non-toxic and non-contaminating
  • Smooth, polished inner wall
  • Slips easily over fittings and grips securely for simple lab set-ups
  • Contains no BPA or phthalates
  • Standard sizes available to hold full vacuum at room temperature
Typical Applications
  • General laboratory
  • Food and beverage
  • Biopharmaceutical
  • Analytical instruments
  • Peristaltic and vacuum pumps
  • Ideal for condensers, incubators, desiccators, gas lines and drain line
Specifications

Specifications

Pump Tubing
0.1 in.
Tygon R3607
38.1 cm
0.85 mm
12 Pk.
74°C
Purple/Orange
2.54 mm
15 in.
0.03 in.
-50°C
Purple/Orange
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers