missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ LMT-55 Tubing with Two Stop Configuration
Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Tygon™ LMT-55 Tubing with Two Stop Configuration handles virtually all inorganic chemicals found in the lab.
Brand: Saint Gobain Life Sciences 070534-20-ND
Code : 02
Additional Details : Weight : 0.04500kg
Description
- Bio-based formulation delivers excellent performance
- Lot-to-lot consistency for reproducible results
- Non-toxic and non-contaminating
- Smooth, polished inner wall
- Slips easily over fittings and grips securely for simple lab set-ups
- Contains no BPA or phthalates
- Standard sizes available to hold full vacuum at room temperature
- General laboratory
- Food and beverage
- Biopharmaceutical
- Analytical instruments
- Peristaltic and vacuum pumps
- Ideal for condensers, incubators, desiccators, gas lines and drain line
Specifications
Pump Tubing | |
0.07 in. | |
Tygon LMT-55 | |
3.55 mm | |
0.85 mm | |
-50°C | |
Green/Green |
USP Class VI | |
1.85 mm | |
0.14 in. | |
0.03 in. | |
Autoanalyser and ICP Peristaltic Pump | |
12 Pk. | |
74°C |