missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ 2765 Mill Tubing
Suitable for applications using acetone, methyl-ethyl-ketone (MEK), and other highly aggressive chemicals. Tygon™ 2765 Mill Tubing has a long service life, with high fatigue resistance due to flexing.
Brand: Saint Gobain Life Sciences 07MHLL-10
Code : A0
Additional Details : Weight : 0.80000kg
Description
- For use with highly aggressive chemicals
- Long service life
- High fatigue resistance due to flexing
Specifications
Tubing | |
Red | |
0.04 in. | |
DEHP | |
0.85 mm | |
6 Pk. |
FDA Certified | |
Autoclavable | |
1.14 mm | |
0.03 in. | |
Masterflex Peristaltic Pumps, Ismatec, Gilson, Watson-Marlow | |
Red |