missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Tygon™ MHLL 3-stop Tubing
Chemically resistant and long-lasting, plasticizer-free 3-stop tubing. Ismatec™ Tygon™ MHLL 3-stop Tubing requires extension tubing on both suction and discharge sides.
£81.45 - £148.00
Specifications
Product Type | 3-stop Tubing |
---|---|
Certifications/Compliance | FDA 21 CFR, Part 177.2600 USP Pharmacopoea Class V |
Autoclavable | Autoclavable |
Material | Tygon MHLL |
Overall Length (Metric) | 30 cm |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
10062912
|
Ismatec™
SC0711 |
0.76mm I.D., 2.60mm O.D. |
£148.00
Pack of 6 |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||||
10134882
|
Ismatec™
SC0713 |
1.52 mm I.D., 3.36 mm O.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10494762
|
Ismatec™
SC0714 |
2.06mm I.D., 3.90mm O.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10012912
|
Ismatec™
SC0715 |
2.79mm I.D., 4.63mm O.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Chemically resistant to acetone, MEK and other aggressive solvents.
- Long life tubing.
- Plasticizer-free.
- Smooth inner bore.
- Low sorption maintains fluid integrity.
- Minimal adhesion and diffusion.
- Environmentally friendly.
- Cannot be repeatedly sterilized.
- Only available as stopper tubing.
- Applications
- Acids: Excellent
- Alkaline solutions: Excellent
- Solvents: Excellent
- Pressure: Not recommended
- Vacuum: Good
- Viscous media: Good
- Sterile media: Good
- Complies with:
- FDA 21 CFR, Part 177.2600 USP Pharmacopoea Class V
- Sterilization
- Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 121°C.
- Gas sterilization with ethylene oxide.
- Sterilization with radiation up to 2.5 mrad.
- Caution: Cannot be repeatedly sterilized.
- Note: Although designed for MS/CA cassettes, this tubing has only 2 stoppers!
Specifications
3-stop Tubing | |
Autoclavable | |
30 cm | |
Sanitary transfer of sensitive fluids. MS/CA cassettes. | |
6 pcs./Pk. | |
Good |
FDA 21 CFR, Part 177.2600 USP Pharmacopoea Class V | |
Tygon MHLL | |
0.92 mm | |
-70°C | |
Cannot be repeatedly sterilized. Only available as stopper tubing. | |
74°C |