Learn More
Saint Gobain Life Sciences Tygon™ S3™ E-LFL 2-Stop Pump Tubing
Fits tightly to glass and metal, bends to small radius curves, is nontoxic, and transparent. Saint Gobain Life Sciences Tygon™ S3™ E-LFL 2-Stop Pump Tubing has the longest flexible life of all Tygon™ clear tubing.
Brand: Saint Gobain Life Sciences 070602-09-ND
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Longest flex life of any clear Tygon™ tubing, reduces downtime due to pump failure
- Broad chemical resistance
- Excellent for laboratory applicationsCan be autoclave
- Suitable for high purity applications
- Extremely low particle spallation
- Reliable for sensitive-fluid applications
- Meets USP Class VI, ISO 10993 and FDA criteria
- Contains no BPA or phthalate
Specifications
USP Class VI, ISO 10993, NSF-51, FDA criteria | |
1.02 mm | |
2.72 mm | |
12/Pk. | |
56 (Shore A) |
White/White | |
Tygon LFL | |
0.85 mm | |
Clear |