Learn More
Saint Gobain Life Sciences Tygon™ S3™ E-LFL Tubing with 2-stop Configuration
Fits tightly to glass and metal, bends to small radius curves, is nontoxic, and transparent. Tygon™ S3™ E-LFL 3-Stop Pump Tubing has the longest flexible life of all Tygon™ clear tubing.
Brand: Saint Gobain Life Sciences 070602-14-ND
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Longest flex life of any clear Tygon™ tubing — reduces downtime due to pump failure.
- Can be autoclaved — suitable for high purity applications.
- Extremely low particle spallation — reliable for sensitive-fluid applications.
- Contains no BPA or phthalates.
Specifications
Pump Tubing | |
Green/Green | |
0.07 in. | |
Tygon LFL | |
3.57 mm | |
0.85 mm | |
Clear | |
Very Flexible |
USP Class VI, ISO 10993, NSF-51, FDA criteria | |
Autoclavable | |
1.85 mm | |
0.14 in. | |
0.03 in. | |
12 Pk. | |
56 (Shore A) |