missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Performance Plastics™ Tygon Lab Tubing

Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Saint Gobain Performance Plastics™ Tygon Lab Tubing handles virtually all inorganic chemicals found in the lab.

Brand:  Saint Gobain Performance Plastics™ 06407-86

Code : 02

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 15197124

  • £244.98 / 15m


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Specifications

FDA compliant; meets USP Class VI and NSF 51 requirements
General laboratory, food and beverage, biopharmaceutical, analytical instruments
14psi
1 Pack
Yes
12.8mm
15.24m
Transparent
74°C
–46°C
Sterile
9.6mm
Tygon E-3603
1.6mm
Videos