missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ Lab Tubing

Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Saint Gobain Performance Plastics™ Tygon™ Lab Tubing handles virtually all inorganic chemicals found in the lab.

Brand:  Masterflex™ 06407-77

Code : 02

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 15119194

  • £108.00 / Each
Estimated Shipment: 04-06-2024
to see stock.
Add to basket

Description

Description

  • Alternative to DEHP tubing
  • New formulation delivers the same excellent performance
  • Contains no BPA
  • Outstanding chemical resistance
  • Lot-to-lot consistency for reproducible results
  • Increases productivity in peristaltic pumps – outlasts other clear tubing 2 to 1
  • Smooth, polished inner bore
  • Non-oxidizing and non-contaminating
  • Slips easily over fittings and grips securely
  • Coils marked at 1-foot intervals for easy measuring
Specifications

Specifications

FDA compliant; meets USP Class VI and NSF 51 requirements
4 mm
5.6 mm
0.8 mm
-46°C
Sterile
17 psi
Autoclavable
Tygon E-3603
15.24 m
General laboratory, food and beverage, biopharmaceutical, analytical instruments
1 Pack
Transparent
74°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers