missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Tygon™ E-LFL Microbore 2-Stop Tube Sets
Longest life of all Tygon™ formulations
£147.00 - £289.00
Specifications
Product Type | L/S Series Stopped Pump Tubing |
---|---|
Certifications/Compliance | USP; EU Food 10/2011; European Pharmacopoeia; Non-DEHP; Non-Phthalate; RoHS; Prop 65 NA (no Prop 65 chemicals) |
Material | Tygon E-LFL |
Overall Length (English) | 1.25 ft. |
Overall Length (Metric) | 0.38 m |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
15530652
|
Ismatec™
06447-10 |
10 |
£147.00
Pack of 12 |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||||
15540652
|
Ismatec™
06447-12 |
12 |
£147.00
Pack of 12 |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||||
15550652
|
Ismatec™
06447-26 |
26 |
£147.00
Pack of 12 |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
15491690
|
Ismatec™
06447-34 |
34 |
£289.00
Pack of 12 |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||||
15273505
|
Ismatec™
06447-48 |
48 |
£285.00
Pack of 12 |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Always in stock—most formulations and sizes available to ship same day
- For use with Masterflex™ L/S™ multichannel pump heads
Specifications
L/S Series Stopped Pump Tubing | |
Tygon E-LFL | |
0.38 m | |
Pk. of 12 | |
40°C |
USP; EU Food 10/2011; European Pharmacopoeia; Non-DEHP; Non-Phthalate; RoHS; Prop 65 NA (no Prop 65 chemicals) | |
1.25 ft. | |
0°C | |
25.3 psi, 1.75 bar |