Learn More
Masterflex™ Tygon™ E-3603 Tubing
Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Saint Gobain Life Sciences Tygon E-3603 Tubing handles virtually all inorganic chemicals found in the lab.
Brand: Masterflex™ 06407-82
Code : NEW
Additional Details : Weight : 0.50000kg
Description
Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Saint Gobain Performance Plastics™ Tygon E-3603 Tubing handles virtually all inorganic chemicals found in the lab.
Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Saint Gobain Life Sciences Tygon E-3603 Tubing handles virtually all inorganic chemicals found in the lab.Specifications
FDA, NSF, 3-A, meets USP Class VI, Japan Food Sanitation Law#370/1959,1935/2004/EC and 10/2011/EU | |
6.4 mm | |
12.7 mm | |
3.2 mm | |
1 Ea. | |
2.5 bar at 23°C |
Autoclavable | |
Tygon E-3603 | |
15 m | |
For laboratory, food and, beverage and vacuum application | |
Flexible | |
760 mm Hg at 23°C |