Learn More
Masterflex™ Tygon™ E-3603 Lab Tubing
Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Saint Gobain Life Sciences Tygon™ E-3603 Lab Tubing handles virtually all inorganic chemicals found in the lab.
Brand: Masterflex™ ACF00006-C
24.10 GBP valid until 2024-03-30
Use promo code "21636" to get your promotional price.
Code : 02
Additional Details : Weight : 0.23400kg
Description
- Bio-based formulation delivers excellent performance
- Lot-to-lot consistency for reproducible results
- Non-toxic and non-contaminating
- Smooth, polished inner wall
- Slips easily over fittings and grips securely for simple lab set-ups
- Contains no BPA or phthalates
- Standard sizes available to hold full vacuum at room temperature
- General laboratory
- Food & beverage
- Biopharmaceutical
- Analytical instruments
- Peristaltic and vacuum pumps
- Ideal for condensers, incubators, desiccators, gas lines and drain line
Specifications
FDA compliant; meets USP Class VI and NSF 51 requirements | |
3.2 mm | |
15 m | |
General laboratory, food and beverage, biopharmaceutical, analytical instruments | |
1 Each | |
Transparent | |
Flexible | |
508°C |
Autoclavable | |
4.8 mm | |
0.8 mm | |
74°C | |
Sterile | |
Shore A, 15 sec 56 | |
20 psi | |
74°C |