missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Performance Plastics™ Tygon™ SPT-3350 Tubing, 1.6mm

Designed to reduce the risk of particle entrapment and microscopic build-up during fluid transfer. Saint Gobain Performance Plastics™ Tygon™ SPT-3350 Tubing, 1.6mm features an ultra-smooth inner surface and reduced surface area for improved flow characteristics.

Brand:  Saint Gobain Performance Plastics™ T330323

Code : 02

Additional Details : Weight : 0.36000kg

 View more versions of this product

Product Code. 11978179

  • £107.97 / 15m


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Ultra-smooth inner bore reduces potential for particle entrapment
  • Minimal extractable help maintain fluid integrity
  • Excellent fluid flow characteristics
  • Complete inventory of standard sizes available, including metric sizes
Specifications

Specifications

FDA 21 CFR Part 177.2600; NSF51; ISO10993
2.4mm
5.6mm
1.6mm
Pharmaceutical, cosmetic and medical industry.
1.26 bar at 23°C/1.12 bar at 160°C
–80°C
759mm Hg at 23°C
Translucent
Silicone
15m
Flexible
50° Shore (A)
200°C
1 Pack
Videos