missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Versilic™ Silicone Tubing
Use this tubing for biopharmaceutical applications. Versilic™ Silicone Tubing is biologically inert and does not inhibit cell culture. Stays flexible down to -50°C and maintains its chemical, mechanical and electrical performance up to +200°C.
£83.55 - £386.00
Specifications
Product Type | Tubing |
---|---|
Certifications/Compliance | EU Pharmacopoeia, USP Class VI, ISO 10993 |
Min. Operating Temperature (Metric) | -50°C |
Hardness | 60 (Shore A) |
MaxOperatingTempMetric | 200°C |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Thickness (Metric) | Overall Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Thickness (Metric) | Overall Length (Metric) | Price | Quantity & Availability | ||
10144494
|
Saint Gobain Life Sciences
760180 |
2 mm | 6 mm | 2 mm | 50 m |
£174.00
50m |
Estimated Shipment: 17-04-2024
Log in to see stock. |
||
15321131
|
Saint Gobain Life Sciences
760220 |
3 mm | 5.5 mm | 1.25 mm | 50 m |
£83.55
Each |
Estimated Shipment: 17-04-2024
Log in to see stock. |
||
10811081
|
Saint Gobain Life Sciences
760250 |
3 mm | 7 mm | 2 mm | 50 m |
£144.00
50m |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||
13223539
|
Saint Gobain Life Sciences
760430 |
5 mm | 9 mm | 4 mm | 25 m |
£107.00
25m |
Estimated Shipment: 11-06-2024
Log in to see stock. |
||
11799128
|
Saint Gobain Life Sciences
760810 |
10 mm | 18 mm | 4 mm | 25 m |
£369.00
25m |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||
12385829
|
Saint Gobain Life Sciences
761150 |
25 mm | 35 mm | 5 mm | 10 m |
£386.00
10m |
Estimated Shipment: 16-05-2024
Log in to see stock. |
||
Description
- Meets the European Pharmacopoeia requirements for silicone elastomer for closures and tubing, USP Class VI biological tests and ISO 10993 biocompatibility (systemic toxicity, irritation, sensitization, citotoxicity, hemocompatibility and Ames test)
- Meets FDA and BfR positive lists as well as food grade tests according to EC directives
- This CE marked tubing is a non-invasive medical device
- May be used for contact up to 29 days
- Peroxide-cured silicone
- Biological neutrality
- FDA/BfR
- US and European Pharmacopoeia
- Temperature resistance -50 to +200°C
Specifications
Tubing | |
-50°C | |
200°C |
EU Pharmacopoeia, USP Class VI, ISO 10993 | |
60 (Shore A) |