missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polysorbate 20, Thermo Scientific Chemicals
50.65 GBP valid until 2024-12-31
Use promo code "22914" to get your promotional price.
53.08 GBP valid until 2024-04-30
Use promo code "21741" to get your promotional price.
Use promo code "22914" to get your promotional price.
53.08 GBP valid until 2024-04-30
Use promo code "21741" to get your promotional price.
Click to view available options
Quantity:
5 mL
250 mL
1 L
5 L
25 L
Packaging Type:
Glass Bottle
Plastic Bottle
Plastic drum
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Color | Colorless to Yellow |
Density | 1.1000 g/mL |
Packaging Type | Glass Bottle |
Quantity | 1 L |
Solubility | Solubility in water: 100g/L. Other solubilities: 100g/L isopropylalcohol, xylene, insoluble in mineral oil, 10g/L propylene glycol |
Form | Liquid |
Chemical Name or Material | Polysorbate 20 |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'