Learn More
Tungsten oxide, 99.99% (metals basis), Thermo Scientific Chemicals
£57.50 - £228.00
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11453870
|
Thermo Scientific Alfa Aesar
089949.30 |
250 g |
£228.00
250g |
Estimated Shipment: 17-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11463870
|
Thermo Scientific Alfa Aesar
089949.18 |
50 g |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Tungsten oxide is used as a pigment in ceramics and paints. It is used in various types of infrared absorbing coatings and foils. It is involved in the production of electrochromic windows, which is an electrically switchable glass that change light transmission properties with an applied voltage. It is a unique material utilized for various applications due their chromism, photocatalysis, and sensing capabilities.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only